Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RSL-WMLM-012-024BK Federal Signal Visual Signaling Devices, RADIANT WIRING MOD MULTIFUNC 12/24V
MFG Item Number
RSL-WMLM-012-024BK
RSL-WMLM-012-024BK Federal Signal Visual Signaling Devices, RADIANT WIRING MOD MULTIFUNC 12/24V
MFG Item Number
RSL-WMLM-012-024BK
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Item #
RSL-WMLM-012-024BK
RADIANT WIRING MOD MULTIFUNC 12/24V
Specifications
Specifications
Manufacturer Part Number
RSL-WMLM-012-024BK
Manufacturer
Federal Signal
Family Series
Federal Signal Visual Signaling Devices
Description
Radiant Wiring Module, Multi-Pattern, 12-24VAC/DC, Black - Modular design allows up to 7 light modules, 6 light modules plus 1 sound module 1 channel, 5 light modules plus 1 sound module 2 channels. Four flash patterns available in models WMLM or
Accessory Type
RSL Wiring Modules
For Use With
WMH Series, WML
Approvals
CE, cUL, UL
Comments
Black, 12-24 VAC/DC, 120-240 VAC
Net Weight
0.22 lbs
Gross Weight
0.28 lbs
RSL-WMLM-012-024BK
Federal Signal Visual Signaling Devices