Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSL-WMLM-012-024GY Federal Signal Visual Signaling Devices, RADIANT WIRING MOD MULTIFUNC 12/24V
MFG Item Number
RSL-WMLM-012-024GY
RSL-WMLM-012-024GY Federal Signal Visual Signaling Devices, RADIANT WIRING MOD MULTIFUNC 12/24V
MFG Item Number
RSL-WMLM-012-024GY
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Item #
RSL-WMLM-012-024GY
RADIANT WIRING MOD MULTIFUNC 12/24V
Specifications
Specifications
| Manufacturer Part Number |
RSL-WMLM-012-024GY |
| Manufacturer |
Federal Signal |
| Family Series |
Federal Signal Visual Signaling Devices |
| Description |
Radiant Wiring Module, Multi-Pattern, 12-24VAC/DC, Gray - Modular design allows up to 7 light modules, 6 light modules plus 1 sound module 1 channel, 5 light modules plus 1 sound module 2 channels. Four flash patterns available in models WMLM or |
| Accessory Type |
RSL Wiring Modules |
| For Use With |
WMH Series, WML |
| Approvals |
CE, cUL, UL |
| Comments |
Gray, 12-24 VAC/VDC, 120-240 VAC |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.28 lbs |
RSL-WMLM-012-024GY
Federal Signal Visual Signaling Devices