Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSL1AB4BD Square D Relays, Slim Interface Relay Series, Relay 1 C/O 6A 24 Vdc Coil
RSL1AB4BD Square D Relays, Slim Interface Relay Series, Relay 1 C/O 6A 24 Vdc Coil
This item cannot be canceled or returned
Description
Relays, Slim Interface Relay Series
Relay 1 C/O 6A 24 Vdc Coil
Slim Interface Relay Series Information
Specifications
Specifications
| Manufacturer Part Number |
337024 |
| Manufacturer |
Square D |
| Product Series |
Slim Interface Relay |
| Family Series |
Square D Relays, Slim Interface Relay Series |
| Description |
Relay 1 C/O 6A 24 Vdc Coil |
| Coil Voltage |
24 VDC |
| Contacts |
1NO |
| Mounting |
Plug In |
| Termination |
PCB Pin |
| Status Indicator |
No |
| Push-to-Test |
No |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
24 VDC |
| Current Rating |
6 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Hazardous Location |
Yes |
| Safety Guided |
Yes |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
RSL1AB4BD
Square D Relays, Slim Interface Relay Series