Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSLZVA1 Square D Relays, screw socket equipped with LED and
RSLZVA1 Square D Relays, screw socket equipped with LED and
This item cannot be canceled or returned
Description
screw socket equipped with LED and
Specifications
Specifications
| Manufacturer Part Number |
337025 |
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Description |
screw socket equipped with LED and protection circuit, 12-24 V |
| Number of Connections |
5 |
| Max Voltage |
300 V |
| Current Rating |
6 A |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |