Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSL1PVBU Square D Relays, Relay + screw connector socket 24
MFG Item Number
261596

RSL1PVBU Square D Relays, Relay + screw connector socket 24

MFG Item Number
261596
Item Number
RSL1PVBU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
RSL1PVBU
Relay + screw connector socket 24

Series Information

Specifications

Specifications
Manufacturer Part Number 261596
Manufacturer Square D
Family Series Square D Relays
Description Relay + screw connector socket 24 VAC/VDC
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Safety Guided No
Approvals CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
Alternatives
RV8H-L-AD24
RV8H-L-AD24
IDEC Relays, RV8H Series
GSC024C
GSC024C
Macromatic Relays