Series Information
| Manufacturer Part Number | RSL1PVFU |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Relay |
| Coil Voltage | 60 VDC |
| Contacts | SPDT |
| Mounting | DIN Rail |
| Termination | Spring Clamp |
| Enclosure | Plastic |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 48 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |