RSM-161005
Remke Industries Cable Entries, RSM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSM-161005

Remke Industries Cable Entries, RSM Series

RSM-161005

Remke Industries Cable Entries, RSM Series
Cord Grip, M16, 0.250-0.312in. Dia
MFG Item Number
RSM-161005
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Cable Entries, RSM Series
Item #
RSM-161005
Cord Grip, M16, 0.250-0.312in. Dia

RSM Series Information

  • Available with or without Stainless‑Steel Mesh Attachments
  • Available with Locknuts or O‑Rings
The line of Tuff Seal liquid tight RSM Series cord grips are like our standard products except that the external conduit thread is replaced with an ISO thread for mating with an internal metric thread of an enclosure, machine or other equipment being connected. The metric threads on these grips meet DIN 40430 standards.

Specifications

Specifications
Manufacturer Part Number RSM-161005
Manufacturer Remke Industries
Product Series RSM
Family Series Remke Industries Cable Entries, RSM Series
Description Cord Grip, M16, 0.250-0.312in. Dia Cord, Aluminum
Hub Size M16
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 6
Split Frame No
Cable Diameter Range 0.25-0.31 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location Yes
Approvals UL
Protection Rating IP52, IP54, IP65, IP67
Net Weight 0.045 lbs
Gross Weight 0.045 lbs