Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RSM-20110-E Remke Industries Cable Entries, RSM Series, Cord Grip, M20, 0.562-0.625in. Dia
MFG Item Number
RSM-20110-E
RSM-20110-E Remke Industries Cable Entries, RSM Series, Cord Grip, M20, 0.562-0.625in. Dia
MFG Item Number
RSM-20110-E
This item cannot be canceled or returned
Description
Cable Entries, RSM Series
Cord Grip, M20, 0.562-0.625in. Dia
Available with or without Stainless‑Steel Mesh Attachments Available with Locknuts or O‑Rings The line of Tuff Seal liquid tight RSM Series cord grips are like our standard products except that the external conduit thread is replaced with an ISO thread for mating with an internal metric thread of an enclosure, machine or other equipment being connected. The metric threads on these grips meet DIN 40430 standards.
Specifications
Specifications
Manufacturer Part Number
RSM-20110-E
Manufacturer
Remke Industries
Product Series
RSM
Family Series
Remke Industries Cable Entries, RSM Series
Description
Cord Grip, M20, 0.562-0.625in. Dia Cord, Aluminum w/ Stainless Steel Mesh
Hub Size
M20
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 6
Split Frame
No
Cable Diameter Range
0.56-0.63 "
Type
Bushing Grip with Strain Relief
Composition
Metallic
Material
Aluminum
Hazardous Location
Yes
Approvals
UL
Protection Rating
IP52, IP54, IP65, IP67
Net Weight
0.095 lbs
Gross Weight
0.095 lbs
RSM-20110-E
Remke Industries Cable Entries, RSM Series