Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Miscellaneous
RSM-25211-LR
Remke Industries Miscellaneous
Cord Grip with ISO Metric thread,
MFG Item Number
RSM-25211-LR
This item cannot be canceled or returned
Description
Cord Grip with ISO Metric thread,
Specifications
Specifications
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Miscellaneous |
| Manufacturer Part Number |
RSM-25211-LR |
| Description |
Cord Grip with ISO Metric thread, alum, M25, cable range .568 - .688 with locknut and o-ring |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSM-25211-LR
Remke Industries Miscellaneous