RSM-40416-L
Remke Industries Cable Entries, RSM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSM-40416-L

Remke Industries Cable Entries, RSM Series

RSM-40416-L

Remke Industries Cable Entries, RSM Series
Cord Grip with ISO Metric thread,
MFG Item Number
RSM-40416-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RSM Series
Item #
RSM-40416-L
Cord Grip with ISO Metric thread,

RSM Series Information

  • Available with or without Stainless‑Steel Mesh Attachments
  • Available with Locknuts or O‑Rings
The line of Tuff Seal liquid tight RSM Series cord grips are like our standard products except that the external conduit thread is replaced with an ISO thread for mating with an internal metric thread of an enclosure, machine or other equipment being connected. The metric threads on these grips meet DIN 40430 standards.

Specifications

Specifications
Manufacturer Part Number RSM-40416-L
Manufacturer Remke Industries
Product Series RSM
Family Series Remke Industries Cable Entries, RSM Series
Description Cord Grip with ISO Metric thread, alum, M40, cable range .875 - 1.00 and locknut
Hub Size M40
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.875-1 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location No
Approvals UL
Comments With Locknuts
Net Weight 0 lbs
Gross Weight 0 lbs