Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RSP Series Information
| Manufacturer Part Number | RSP-104 |
|---|---|
| Manufacturer | Remke Industries |
| Product Series | RSP |
| Family Series | Remke Industries Cable Entries, RSP Series |
| Description | Cord Grip Complete Assembly, 1/2in., 0.188in.-0.250in. Cord Dia |
| Hub Size | 1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 6 |
| Split Frame | No |
| Cable Diameter Range | 0.19-0.25 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Non-Metallic |
| Material | Nylon |
| Hazardous Location | Yes |
| Approvals | CSA, UL |
| Protection Rating | IP52, IP54, IP65, IP67 |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |