RSP-201764-3LR
Remke Industries Cable Entries, RSP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSP-201764-3LR

Remke Industries Cable Entries, RSP Series

RSP-201764-3LR

Remke Industries Cable Entries, RSP Series
Cord Connector, nylon, 3/4in. NPS, 3
MFG Item Number
RSP-201764-3LR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RSP Series
Item #
RSP-201764-3LR
Cord Connector, nylon, 3/4in. NPS, 3

RSP Series Information


Specifications

Specifications
Manufacturer Part Number RSP-201764-3LR
Manufacturer Remke Industries
Product Series RSP
Family Series Remke Industries Cable Entries, RSP Series
Description Cord Connector, nylon, 3/4in. NPS, 3 holes @ .265 with locknut and o-ring
Hub Size 3/4 NPT
Number of Cables 3
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.265 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Nylon
Hazardous Location No
Approvals CSA, UL
Comments With Locknuts and O-Rings
Net Weight 0.11 lbs
Gross Weight 0.11 lbs