Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Cable Entries, RSP Series
RSP-209-L
Remke Industries Cable Entries, RSP Series
Cord Connector, nylon, 3/4in. NPS,
MFG Item Number
RSP-209-L
This item cannot be canceled or returned
Description
Cable Entries, RSP Series
Cord Connector, nylon, 3/4in. NPS,
Specifications
Specifications
| Manufacturer Part Number |
RSP-209-L |
| Manufacturer |
Remke Industries |
| Product Series |
RSP |
| Family Series |
Remke Industries Cable Entries, RSP Series |
| Description |
Cord Connector, nylon, 3/4in. NPS, cable range .500 - .562 with locknut |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.5-0.562 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Comments |
With Locknuts |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSP-209-L
Remke Industries Cable Entries, RSP Series