Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSP-211 Remke Industries Cable Entries, RSP Series, Cord Grip Complete Assembly, 3/4in.,
RSP-211 Remke Industries Cable Entries, RSP Series, Cord Grip Complete Assembly, 3/4in.,
This item cannot be canceled or returned
Description
Cable Entries, RSP Series
Cord Grip Complete Assembly, 3/4in.,
Specifications
Specifications
| Manufacturer Part Number |
RSP-211 |
| Manufacturer |
Remke Industries |
| Product Series |
RSP |
| Family Series |
Remke Industries Cable Entries, RSP Series |
| Description |
Cord Grip Complete Assembly, 3/4in., 0.562 - 0.688 |
| Hub Size |
3/4 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 6 |
| Split Frame |
No |
| Cable Diameter Range |
0.56-0.69 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Nylon |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Protection Rating |
IP52, IP54, IP65, IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSP-211
Remke Industries Cable Entries, RSP Series