RSPV-107
Remke Industries Cable Entries, RSPV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSPV-107

Remke Industries Cable Entries, RSPV Series

RSPV-107

Remke Industries Cable Entries, RSPV Series
Cord Grip Complete Assembly, 1/2in.,
MFG Item Number
RSPV-107
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RSPV Series
Item #
RSPV-107
Cord Grip Complete Assembly, 1/2in.,

RSPV Series Information


Specifications

Specifications
Manufacturer Part Number RSPV-107
Manufacturer Remke Industries
Product Series RSPV
Family Series Remke Industries Cable Entries, RSPV Series
Description Cord Grip Complete Assembly, 1/2in., 0.375 - 0.438
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6
Split Frame No
Cable Diameter Range 0.38-0.44 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Valox
Hazardous Location No
Approvals CSA
Protection Rating IP52, IP54, IP56, IP65, IP67
Net Weight 0.065 lbs
Gross Weight 0.065 lbs