RSPV-205-2
Remke Industries Cable Entries, RSPV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSPV-205-2

Remke Industries Cable Entries, RSPV Series

RSPV-205-2

Remke Industries Cable Entries, RSPV Series
Cord Grip, Valox, 3/4in. NPS, 2 holes
MFG Item Number
RSPV-205-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RSPV Series
Item #
RSPV-205-2
Cord Grip, Valox, 3/4in. NPS, 2 holes

RSPV Series Information


Specifications

Specifications
Manufacturer Part Number RSPV-205-2
Manufacturer Remke Industries
Product Series RSPV
Family Series Remke Industries Cable Entries, RSPV Series
Description Cord Grip, Valox, 3/4in. NPS, 2 holes @ .312
Hub Size 3/4 NPT
Number of Cables 2
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.312 "
Type Bushing Grip with Strain Relief
Composition Non-Metallic
Material Valox
Hazardous Location No
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs