Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSPV-9109 Remke Industries Cable Entries, RSPV Series, Cord Grip Complete Assembly, 1/2in.,
MFG Item Number
RSPV-9109
RSPV-9109 Remke Industries Cable Entries, RSPV Series, Cord Grip Complete Assembly, 1/2in.,
MFG Item Number
RSPV-9109
This item cannot be canceled or returned
Description
Cable Entries, RSPV Series
Cord Grip Complete Assembly, 1/2in.,
Specifications
Specifications
| Manufacturer Part Number |
RSPV-9109 |
| Manufacturer |
Remke Industries |
| Product Series |
RSPV |
| Family Series |
Remke Industries Cable Entries, RSPV Series |
| Description |
Cord Grip Complete Assembly, 1/2in., 0.500 - 0.562 |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
90 Degrees |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6 |
| Split Frame |
No |
| Cable Diameter Range |
0.5-0.56 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Non-Metallic |
| Material |
Valox |
| Hazardous Location |
No |
| Approvals |
CSA |
| Protection Rating |
IP52, IP54, IP56, IP65, IP67 |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.07 lbs |
RSPV-9109
Remke Industries Cable Entries, RSPV Series