Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSR-105-LR Remke Industries Miscellaneous, Cord Grip, alum, 1/2in. NPT, cable
MFG Item Number
RSR-105-LR
RSR-105-LR Remke Industries Miscellaneous, Cord Grip, alum, 1/2in. NPT, cable
MFG Item Number
RSR-105-LR
Description
Cord Grip, alum, 1/2in. NPT, cable
Specifications
Specifications
| Manufacturer |
Remke Industries |
| Family Series |
Remke Industries Miscellaneous |
| Manufacturer Part Number |
RSR-105-LR |
| Description |
Cord Grip, alum, 1/2in. NPT, cable range .250 - .312, Form Size 2 with locknut and o-ring |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.09 lbs |
RSR-105-LR
Remke Industries Miscellaneous