Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RSR-2109-E Remke Industries Cable Entries, RSR Series, Cord Grip, 3/4in., 0.500in.-0.562in. Cor
MFG Item Number
RSR-2109-E
RSR-2109-E Remke Industries Cable Entries, RSR Series, Cord Grip, 3/4in., 0.500in.-0.562in. Cor
MFG Item Number
RSR-2109-E
This item cannot be canceled or returned
Description
Cable Entries, RSR Series
Cord Grip, 3/4in., 0.500in.-0.562in. Cor
Available with or without Stainless‑Steel Mesh Attachments Available in NPT, Pg/ISO or Metric Threads Anti‑Friction Washer that fits between the Nut and Bushing for Easier Compression Tuff Seal RSR Series aluminum cord grips are UL Listed and CSA Certified for use in both outdoor applications to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture, and coolants.
Specifications
Specifications
Manufacturer Part Number
RSR-2109-E
Manufacturer
Remke Industries
Product Series
RSR
Family Series
Remke Industries Cable Entries, RSR Series
Description
Cord Grip, 3/4in., 0.500in.-0.562in. Cord Dia, Complete Assembly Including Wire Mesh Grip, Straight, Aluminum
Hub Size
3/4 NPT
Number of Cables
1
Cable Style
Round
Angle
Straight
NEMA Rating
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 6
Split Frame
No
Cable Diameter Range
0.5-0.56 "
Type
Bushing Grip with Strain Relief
Composition
Metallic
Material
Aluminum
Hazardous Location
Yes
Approvals
CSA, UL
Protection Rating
IP52, IP54, IP65, IP67
Net Weight
0.125 lbs
Gross Weight
0.125 lbs
RSR-2109-E
Remke Industries Cable Entries, RSR Series