RSR-9105
Remke Industries Cable Entries, RSR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RSR-9105 Remke Industries Cable Entries, RSR Series, Cord Grip, 1/2in., 0.250in.-0.312in. Dia
MFG Item Number
RSR-9105

RSR-9105 Remke Industries Cable Entries, RSR Series, Cord Grip, 1/2in., 0.250in.-0.312in. Dia

MFG Item Number
RSR-9105
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RSR Series
Item #
RSR-9105
Cord Grip, 1/2in., 0.250in.-0.312in. Dia

RSR Series Information

  • Available with or without Stainless‑Steel Mesh Attachments
  • Available in NPT, Pg/ISO or Metric Threads
  • Anti‑Friction Washer that fits between the Nut and Bushing for Easier Compression
Tuff Seal RSR Series aluminum cord grips are UL Listed and CSA Certified for use in both outdoor applications to prevent cable pullout, control arc of bend, and to provide a tight seal against environmental elements such as dirt, moisture, and coolants.

Specifications

Specifications
Manufacturer Part Number RSR-9105
Manufacturer Remke Industries
Product Series RSR
Family Series Remke Industries Cable Entries, RSR Series
Description Cord Grip, 1/2in., 0.250in.-0.312in. Dia Cord, 90 Degree, Aluminum
Hub Size 1/2 NPT
Number of Cables 1
Cable Style Round
Angle 90 Degrees
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 6
Split Frame No
Cable Diameter Range 0.25-0.31 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Location Yes
Approvals CSA, UL
Protection Rating IP52, IP54, IP65, IP67
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
Alternatives
RSR-9105-E
RSR-9105-E
Remke Industries Cable Entries, RSR Series