Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Cable Entries, RSRS Series
RSRS-110-LR
Remke Industries Cable Entries, RSRS Series
Cord Connector, steel, 1/2in. NPT,
MFG Item Number
RSRS-110-LR
This item cannot be canceled or returned
Description
Cable Entries, RSRS Series
Cord Connector, steel, 1/2in. NPT,
Specifications
Specifications
| Manufacturer Part Number |
RSRS-110-LR |
| Manufacturer |
Remke Industries |
| Product Series |
RSRS |
| Family Series |
Remke Industries Cable Entries, RSRS Series |
| Description |
Cord Connector, steel, 1/2in. NPT, cable range .562 - .625 with locknut and o-ring |
| Hub Size |
1/2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.562-0.625 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Comments |
With Locknuts and O-Rings |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSRS-110-LR
Remke Industries Cable Entries, RSRS Series