RSRS-204-4LR
Remke Industries Cable Entries, RSRS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSRS-204-4LR

Remke Industries Cable Entries, RSRS Series

RSRS-204-4LR

Remke Industries Cable Entries, RSRS Series
Cord Connector, steel, 3/4in. NPT, 4
MFG Item Number
RSRS-204-4LR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RSRS Series
Item #
RSRS-204-4LR
Cord Connector, steel, 3/4in. NPT, 4

RSRS Series Information


Specifications

Specifications
Manufacturer Part Number RSRS-204-4LR
Manufacturer Remke Industries
Product Series RSRS
Family Series Remke Industries Cable Entries, RSRS Series
Description Cord Connector, steel, 3/4in. NPT, 4 holes @ .250 , with locknut and o-ring
Hub Size 3/4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.25 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Steel
Hazardous Location Yes
Approvals CSA, UL
Comments With Locknuts and O-Rings
Net Weight 0 lbs
Gross Weight 0 lbs