Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSRS-314 Remke Industries Cable Entries, RSRS Series, Cord Grip Complete Assembly, 1in.,
RSRS-314 Remke Industries Cable Entries, RSRS Series, Cord Grip Complete Assembly, 1in.,
This item cannot be canceled or returned
Description
Cable Entries, RSRS Series
Cord Grip Complete Assembly, 1in.,
Specifications
Specifications
| Manufacturer Part Number |
RSRS-314 |
| Manufacturer |
Remke Industries |
| Product Series |
RSRS |
| Family Series |
Remke Industries Cable Entries, RSRS Series |
| Description |
Cord Grip Complete Assembly, 1in., 0.750 - 0.875 |
| Hub Size |
1 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 6 |
| Split Frame |
No |
| Cable Diameter Range |
0.75-0.88 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Steel |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Protection Rating |
IP52, IP54, IP65, IP67 |
| Net Weight |
0.355 lbs |
| Gross Weight |
0.355 lbs |
RSRS-314
Remke Industries Cable Entries, RSRS Series