Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
RSS Series Information
| Manufacturer Part Number | RSSDN-75A |
|---|---|
| Manufacturer | IDEC |
| Product Series | RSS |
| Family Series | IDEC Relays, RSS Series |
| Description | Solid State Relay, 75A, 660VAC, 4-32VDC Control, 48-660VAC Load, Zero Crossing, Panel Mount |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 4-32 VDC |
| Input Polarity | DC |
| Output Voltage | 48-660 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC |
| Current Rating | 75 A |
| Transient Overvoltage | 1,200 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | Yes |
| Net Weight | 0.165 lbs |
| Gross Weight | 0.175 lbs |