Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series One Series Information
| Manufacturer Part Number | D4875 |
|---|---|
| Manufacturer | Crydom |
| Product Series | Series One |
| Family Series | Crydom Relays, Series One Series |
| Description | SOLID STATE RELAY, 75A, 480VAC 4-32VDC CONTROL, 80-530VAC OUTPUT SCR OUTPUT |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | No |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 4-32 VDC |
| Input Polarity | DC |
| Output Voltage | 80-530 VAC |
| Nominal Output Voltage | 208 VAC, 120 VAC, 240 VAC, 480 VAC |
| Current Rating | 75 A |
| Transient Overvoltage | 800 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.163 lbs |
| Gross Weight | 0.24 lbs |