RSSS-10932-2L
Remke Industries Cable Entries, RSSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSSS-10932-2L

Remke Industries Cable Entries, RSSS Series

RSSS-10932-2L

Remke Industries Cable Entries, RSSS Series
Cord Connector, SS, 1/2in. NPT, 2
MFG Item Number
RSSS-10932-2L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RSSS Series
Item #
RSSS-10932-2L
Cord Connector, SS, 1/2in. NPT, 2

RSSS Series Information


Specifications

Specifications
Manufacturer Part Number RSSS-10932-2L
Manufacturer Remke Industries
Product Series RSSS
Family Series Remke Industries Cable Entries, RSSS Series
Description Cord Connector, SS, 1/2in. NPT, 2 holes @ .281 with locknut
Hub Size 1/2 NPT
Number of Cables 2
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.281 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Stainless Steel
Hazardous Location No
Approvals CSA
Comments With Locknuts
Net Weight 0 lbs
Gross Weight 0 lbs