RSSS Series Information
| Manufacturer Part Number | RSSS-520-E |
|---|---|
| Manufacturer | Remke Industries |
| Product Series | RSSS |
| Family Series | Remke Industries Cable Entries, RSSS Series |
| Description | Cord Grip with Mesh Complete Assembly, 1 1/2in., 1.125 - 1.250 |
| Hub Size | 1-1/2 NPT |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6 |
| Split Frame | No |
| Cable Diameter Range | 1.13-1.25 " |
| Type | Bushing Grip with Strain Relief |
| Composition | Metallic |
| Material | Stainless Steel |
| Hazardous Location | No |
| Approvals | CSA |
| Protection Rating | IP52, IP54, IP56, IP65, IP67 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |