RSSS-617-LNSS
Remke Industries Cable Entries, RSSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RSSS-617-LNSS

Remke Industries Cable Entries, RSSS Series

RSSS-617-LNSS

Remke Industries Cable Entries, RSSS Series
Cord Connector, SS, 2in. NPT, one
MFG Item Number
RSSS-617-LNSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, RSSS Series
Item #
RSSS-617-LNSS
Cord Connector, SS, 2in. NPT, one

RSSS Series Information


Specifications

Specifications
Manufacturer Part Number RSSS-617-LNSS
Manufacturer Remke Industries
Product Series RSSS
Family Series Remke Industries Cable Entries, RSSS Series
Description Cord Connector, SS, 2in. NPT, one hole @ 1.062, form Size 6 and SS locknut
Hub Size 2 NPT
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 1.062 "
Type Bushing Grip with Strain Relief
Composition Metallic
Material Stainless Steel
Hazardous Location No
Approvals CSA
Comments With Stainless Steel Locknuts
Net Weight 0 lbs
Gross Weight 0 lbs