Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Cable Entries, RSSS Series
RSSS-629-L
Remke Industries Cable Entries, RSSS Series
Cord Connector, SS, 2in. NPT, cable
MFG Item Number
RSSS-629-L
This item cannot be canceled or returned
Description
Cable Entries, RSSS Series
Cord Connector, SS, 2in. NPT, cable
Specifications
Specifications
| Manufacturer Part Number |
RSSS-629-L |
| Manufacturer |
Remke Industries |
| Product Series |
RSSS |
| Family Series |
Remke Industries Cable Entries, RSSS Series |
| Description |
Cord Connector, SS, 2in. NPT, cable range 1.688 - 1.800, Form Size 6, with lock nut |
| Hub Size |
2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
1.688-1.8 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
No |
| Approvals |
CSA |
| Comments |
With Locknuts |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSSS-629-L
Remke Industries Cable Entries, RSSS Series