Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RSSS-6737 Remke Industries Cable Entries, RSSS Series, Cord Grip Complete Assembly, 2in.,
MFG Item Number
RSSS-6737
RSSS-6737 Remke Industries Cable Entries, RSSS Series, Cord Grip Complete Assembly, 2in.,
MFG Item Number
RSSS-6737
This item cannot be canceled or returned
Description
Cable Entries, RSSS Series
Cord Grip Complete Assembly, 2in.,
Specifications
Specifications
| Manufacturer Part Number |
RSSS-6737 |
| Manufacturer |
Remke Industries |
| Product Series |
RSSS |
| Family Series |
Remke Industries Cable Entries, RSSS Series |
| Description |
Cord Grip Complete Assembly, 2in., 2.188 - 2.312 |
| Hub Size |
2 NPT |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 6 |
| Split Frame |
No |
| Cable Diameter Range |
2.19-2.31 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Hazardous Location |
No |
| Approvals |
CSA |
| Protection Rating |
IP52, IP54, IP56, IP65, IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RSSS-6737
Remke Industries Cable Entries, RSSS Series