Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Remke Industries Cable Entries, PowR-Teck Series
RTK-125-10-L
Remke Industries Cable Entries, PowR-Teck Series
MC Cable Connector, alum, 1-1/4in.
MFG Item Number
RTK-125-10-L
This item cannot be canceled or returned
Description
Cable Entries, PowR-Teck Series
MC Cable Connector, alum, 1-1/4in.
PowR-Teck Series Information
Specifications
Specifications
| Manufacturer Part Number |
RTK-125-10-L |
| Manufacturer |
Remke Industries |
| Product Series |
PowR-Teck |
| Family Series |
Remke Industries Cable Entries, PowR-Teck Series |
| Description |
MC Cable Connector, alum, 1-1/4in. NPT, range over jacket 1.600 - 1.725, range over armor 1.240 |
| Hub Size |
1-1/4 NPT |
| Number of Cables |
10 |
| Angle |
Straight |
| Cable Diameter Range |
1.24-1.725 " |
| Type |
Bushing Grip with Strain Relief |
| Composition |
Metallic |
| Material |
Aluminum |
| Hazardous Location |
No |
| Approvals |
cCSAus |
| Protection Rating |
IP65 |
| Comments |
With Locknuts |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RTK-125-10-L
Remke Industries Cable Entries, PowR-Teck Series