RU2V-NF-D12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RU2V-NF-D12

IDEC Relays, RU Series

RU2V-NF-D12

IDEC Relays, RU Series
Relay DPDT 10A PCB 12VDC
MFG Item Number
RU2V-NF-D12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU2V-NF-D12
Relay DPDT 10A PCB 12VDC

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU2V-NF-D12
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description Relay DPDT 10A PCB 12VDC
Coil Voltage 12 VDC
Contacts DPDT
Mounting PCB
Termination PCB Pin
Status Indicator No
Nominal Coil Voltage 12 VDC
Safety Guided Yes
Approvals CE, CSA, cURus, TUV
Net Weight 0.0772 lbs
Gross Weight 0.0772 lbs