RU4V-NF-A220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RU4V-NF-A220

IDEC Relays, RU Series

RU4V-NF-A220

IDEC Relays, RU Series
Relay 4PDT 6A PCB 220-240VAC
MFG Item Number
RU4V-NF-A220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RU Series
Item #
RU4V-NF-A220
Relay 4PDT 6A PCB 220-240VAC

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU4V-NF-A220
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description Relay 4PDT 6A PCB 220-240VAC
Coil Voltage 220-240 VAC
Contacts 4PDT
Mounting PCB
Termination PCB Pin
Status Indicator No
Material Gold Plated
Nominal Coil Voltage 240 VAC
Safety Guided Yes
Approvals CE, CSA, cURus, TUV
Net Weight 0.0772 lbs
Gross Weight 0.0772 lbs