RU4V-NF-A24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RU4V-NF-A24 IDEC Relays, RU Series, RELAY, 4PDT, 6A, 24VAC COIL, PCB
MFG Item Number
RU4V-NF-A24

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RU4V-NF-A24 IDEC Relays, RU Series, RELAY, 4PDT, 6A, 24VAC COIL, PCB

MFG Item Number
RU4V-NF-A24
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Relays, RU Series
Item #
RU4V-NF-A24
RELAY, 4PDT, 6A, 24VAC COIL, PCB

RU Series Information

  • AC and DC Coils
  • 10/6/3 Amp Std/Bifur Contacts
  • Two Contact Arrangements
  • UL Recognized E66043
  • Plug In
The RU series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • RoHS Compliant
  • Non Polarized LED Indicator Included
  • Solder Free Construction
  • Mechanical Flag Indicator Standard
  • Snap On Marking Plate Standard
  • Color Coded Coils
  • Manual Latching Lever Standard
  • Optional Diode Across DC Coils Available
  • Momentary Check Button Available

Videos

Specifications

Specifications
Manufacturer Part Number RU4V-NF-A24
Manufacturer IDEC
Product Series RU
Family Series IDEC Relays, RU Series
Description RELAY, 4PDT, 6A, 24VAC COIL, PCB
Coil Voltage 24 VAC
Contacts 4PDT
Mounting PCB
Termination PCB Pin
Status Indicator No
Material Gold Plated
Nominal Coil Voltage 24 VAC
Safety Guided Yes
Approvals CE, CSA, cURus, TUV
Net Weight 0.0772 lbs
Gross Weight 0.05 lbs