Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 496332 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Universal Plug-in Relay - Zelio RUM - 3 C/O - 120 V AC - 10 A - with LED |
| Coil Voltage | 120 VAC |
| Contacts | 3PDT |
| Mounting | DIN Rail |
| Termination | Plug-In |
| Enclosure | Plastic |
| Status Indicator | No |
| Push-to-Test | Yes |
| Diode | No |
| Material | Silver Nickel Alloy |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 10 A |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0.175 lbs |
| Gross Weight | 0.175 lbs |