OXP6X360

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OXP6X360 ABB Disconnect Switches, PISTOL SHAFT 14.2IN 6X360
MFG Item Number
OXP6X360

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

OXP6X360 ABB Disconnect Switches, PISTOL SHAFT 14.2IN 6X360

MFG Item Number
OXP6X360
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
OXP6X360
PISTOL SHAFT 14.2IN 6X360

Series Information

Specifications

Specifications
Family Series ABB Disconnect Switches
Manufacturer ABB
Manufacturer Part Number OXP6X360
Description OXP6X360 SHAFT for pistol handle
Type Shaft
Comments 6 mm
Net Weight 0.2211 lbs
Gross Weight 0.243 lbs
Alternatives
OXP6X430
OXP6X430
ABB Disconnect Switches
14010532
14010532
Socomec Disconnect Switches
GLX7300S10
GLX7300S10
Lovato Disconnect Switches