Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RV-BC6/250 ABB Surge Protective Devices (SPDs), SUPRESSOR, SURGE, VARISTOR,
MFG Item Number
RV-BC6/250
RV-BC6/250 ABB Surge Protective Devices (SPDs), SUPRESSOR, SURGE, VARISTOR,
MFG Item Number
RV-BC6/250
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Series
SUPRESSOR, SURGE, VARISTOR,
Specifications
Specifications
| Manufacturer Part Number |
RV-BC6/250 |
| Manufacturer |
ABB |
| Family Series |
ABB Surge Protective Devices (SPDs) |
| Description |
RV-BC6/250 Varistor Surge Suppressor 50 … 250 V DC, screw terminal |
| Line Voltage |
240 VAC |
| Mounting |
Surface |
| Protection Rating |
IP20 |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.176 lbs |
RV-BC6/250
ABB Surge Protective Devices (SPDs)