RV40-18/12L
ebm-papst, Inc. Fans, RV40 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV40-18/12L ebm-papst, Inc. Fans, RV40 Series, FAN

MFG Item Number
RV40-18/12L

RV40-18/12L ebm-papst, Inc. Fans, RV40 Series, FAN

MFG Item Number
RV40-18/12L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, RV40 Series
Item #
RV40-18/12L
FAN

RV40 Series Information

DC radial blower with electronically commutated external rotor motor. Fully integrated commutation electronics.

Spiral housing and blower of fiberglass reinforced plastic.

Radial air exhaust through housing port.

Electrical connection via 2 leads AWG 26, TR 64. Stripped and tinned ends.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number RV40-18/12L
Manufacturer ebm-papst, Inc.
Product Series RV40
Family Series ebm-papst, Inc. Fans, RV40 Series
Description FAN
Voltage 12 VDC
Nominal Voltage 12 VDC
Nominal Height 105 mm
Nominal Width 59 mm
Nominal Depth 79 mm
Air Flow 10.6 CFM
Power Consumption 2.3 W
Noise Level 35 dB
Connection Type Wire Leads
Impeller Material Plastic
Material Plastic
Bearing Type Ball
Approvals CSA, UL, VDE
Net Weight 0.17 lbs
Gross Weight 0.225 lbs