OHB145J12
ABB Industrial Accessories, OHB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OHB145J12 ABB Industrial Accessories, OHB Series, PSTL HDL 12X145MM BLACK 3R,12
MFG Item Number
OHB145J12

OHB145J12 ABB Industrial Accessories, OHB Series, PSTL HDL 12X145MM BLACK 3R,12

MFG Item Number
OHB145J12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, OHB Series
Item #
OHB145J12
PSTL HDL 12X145MM BLACK 3R,12

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHB145J12
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Description OHB145J12 PISTOL HANDLE
Length 5.71 "
Padlockable Yes
Color Black
Defeatable Yes
Operator Type Pistol Handle
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 3R
Net Weight 0.3912 lbs
Gross Weight 1.26 lbs
Alternatives
OHY145J12
OHY145J12
ABB Industrial Accessories, OHY Series
OHB145L12
OHB145L12
ABB Industrial Accessories
OHB125J12
OHB125J12
ABB Industrial Accessories, OHB Series
142F2111
142F2111
Socomec Industrial Accessories