RV8-4916

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RV8-4916 Trumeter Counters, 4916 Series, 24VDC, COMBO MNT, NON-RESET
MFG Item Number
RV8-4916

RV8-4916 Trumeter Counters, 4916 Series, 24VDC, COMBO MNT, NON-RESET

MFG Item Number
RV8-4916
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, 4916 Series
Item #
RV8-4916
24VDC, COMBO MNT, NON-RESET

4916 Series Information

The 4916 Series incorporates the latest manufacturing technology together with basic design to achieve high performance over a wide temperature range with low power consumption. These counters can be mounted by two front flange styles, base mount or behind the panel (front mount). The 4916 has UL approvals and can operate over a wide voltage range of DC or AC power.


Specifications

Specifications
Manufacturer Part Number RV8-4916
Manufacturer Trumeter
Product Series 4916
Family Series Trumeter Counters, 4916 Series
Description 24VDC, COMBO MNT, NON-RESET
Color White Text on Black Background
Number of Digits 6
Reset Non-Reset
Mounting Base Mount
Digit Height (in) 0.16 "
Net Weight 0.305 lbs
Gross Weight 0.305 lbs