RV8H-L-AD12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RV8H-L-AD12 IDEC Relays, RV8H Series, Relay, SPDT, 6A, 12VAC/DC Coil, DIN
MFG Item Number
RV8H-L-AD12

RV8H-L-AD12 IDEC Relays, RV8H Series, Relay, SPDT, 6A, 12VAC/DC Coil, DIN

MFG Item Number
RV8H-L-AD12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, RV8H Series
Item #
RV8H-L-AD12
Relay, SPDT, 6A, 12VAC/DC Coil, DIN

RV8H Series Information

  • Space‑Saving 6mm Width
  • Only 70mm in Height From DIN Rail
  • Gold‑Plated Contacts
  • Pre‑Assembled Relay and DIN Mount Socket
  • Universal Screw Terminals


Videos

Specifications

Specifications
Manufacturer Part Number RV8H-L-AD12
Manufacturer IDEC
Product Series RV8H
Family Series IDEC Relays, RV8H Series
Description Relay, SPDT, 6A, 12VAC/DC Coil, DIN Mount, Screw Terminals
Coil Voltage 12 VAC, 12 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Gold Plated
Nominal Coil Voltage 12 VAC, 12 VDC
Current Rating 6 A
Mechanical Latch No
Safety Guided No
Net Weight 0.0663 lbs
Gross Weight 0.0663 lbs
Alternatives
RV8H-L-AD12-C1D2
RV8H-L-AD12-C1D2
IDEC Relays, RV8H Series