SV9Z-J20S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SV9Z-J20S IDEC Wire & Cable, RV8 Series, Jumper, 20 Points, Blue, Spacer

MFG Item Number
SV9Z-J20S

SV9Z-J20S IDEC Wire & Cable, RV8 Series, Jumper, 20 Points, Blue, Spacer

MFG Item Number
SV9Z-J20S
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, RV8 Series
Item #
SV9Z-J20S
Jumper, 20 Points, Blue, Spacer

RV8 Series Information

  • Standard 8 or 11 Pin and 11 Blade Termination
  • 20 Time Ranges and 10 Timing Functions
  • ON and Timing OUT LED Indicators
  • Time Delays up to 600 Hours

Specifications

Specifications
Manufacturer Part Number SV9Z-J20S
Manufacturer IDEC
Product Series RV8
Family Series IDEC Wire & Cable, RV8 Series
Description Jumper, 20 Points, Blue, Spacer Recommended @ Cut End if/when Jumper is Cut
Type Comb
For Use With 6mm Relay
Number of Poles 20
Approvals CE, cULus
Comments Blue
Net Weight 0.015 lbs
Gross Weight 0.015 lbs