RV8H-S-AD60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV8H-S-AD60 IDEC Relays, RV8H Series, Relay, SPDT, 6A, 60VAC/DC, DIN Mnt,

MFG Item Number
RV8H-S-AD60

RV8H-S-AD60 IDEC Relays, RV8H Series, Relay, SPDT, 6A, 60VAC/DC, DIN Mnt,

MFG Item Number
RV8H-S-AD60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV8H Series
Item #
RV8H-S-AD60
Relay, SPDT, 6A, 60VAC/DC, DIN Mnt,

RV8H Series Information

  • Space‑Saving 6mm Width
  • Only 70mm in Height From DIN Rail
  • Gold‑Plated Contacts
  • Pre‑Assembled Relay and DIN Mount Socket
  • Universal Screw Terminals


Videos

Specifications

Specifications
Manufacturer Part Number RV8H-S-AD60
Manufacturer IDEC
Product Series RV8H
Family Series IDEC Relays, RV8H Series
Description Relay, SPDT, 6A, 60VAC/DC, DIN Mnt, Spring Terminals
Coil Voltage 60 VAC, 60 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Gold Silver Alloy on Silver
Nominal Coil Voltage 48 VAC, 120 VAC, 48 VDC, 125 VDC
Safety Guided No
Net Weight 0.0569 lbs
Gross Weight 0.0569 lbs
Alternatives
RV8H-L-AD60
RV8H-L-AD60
IDEC Relays, RV8H Series