RV1H-G-D60

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RV1H-G-D60 IDEC Relays, RV Series, Replacement Relay, SPDT, 6A, 60V,
MFG Item Number
RV1H-G-D60

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RV1H-G-D60 IDEC Relays, RV Series, Replacement Relay, SPDT, 6A, 60V,

MFG Item Number
RV1H-G-D60
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV Series
Item #
RV1H-G-D60
Replacement Relay, SPDT, 6A, 60V,

RV Series Information

  • One or Two Pole
  • SPDT or DPDT Contact Configuration
  • Spring Clamp or Screw Terminals
The RV Series are 14mm interface relays are ideal for panels with limited room, these low‑profile relays provide up to a 40% reduction in DIN rail space when compared with standard plug‑in relays. RV relays are good for higher load switching applications, panels with high I/O content and commercial HVAC panels. UL listed when paired with a corresponding socket.

Specifications

Specifications
Manufacturer Part Number RV1H-G-D60
Manufacturer IDEC
Product Series RV
Family Series IDEC Relays, RV Series
Description Replacement Relay, SPDT, 6A, 60V, Also Used with 110-125VAC/DC & 220-240VAC/DC Interface Relays
Coil Voltage 60 VDC
Contacts SPDT
Mounting DIN Rail
Termination PCB Pin
Status Indicator No
Nominal Coil Voltage 48 VDC, 125 VDC
Safety Guided No
Comments Replacement (Relay Only)
Approvals CE, UL
Net Weight 0.015 lbs
Gross Weight 0.015 lbs