RV8H-S-D24-C1D2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RV8H-S-D24-C1D2

IDEC Relays, RV8H Series

RV8H-S-D24-C1D2

IDEC Relays, RV8H Series
Relay, SPDT, 6A, 24VDC, DIN Mount,
MFG Item Number
RV8H-S-D24-C1D2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV8H Series
Item #
RV8H-S-D24-C1D2
Relay, SPDT, 6A, 24VDC, DIN Mount,

RV8H Series Information

  • Space‑Saving 6mm Width
  • Only 70mm in Height From DIN Rail
  • Gold‑Plated Contacts
  • Pre‑Assembled Relay and DIN Mount Socket
  • Universal Screw Terminals


Videos

Specifications

Specifications
Manufacturer Part Number RV8H-S-D24-C1D2
Manufacturer IDEC
Product Series RV8H
Family Series IDEC Relays, RV8H Series
Description Relay, SPDT, 6A, 24VDC, DIN Mount, Spring Terminals, Hazardous Location
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Gold Silver Alloy on Silver
Nominal Coil Voltage 24 VDC
Hazardous Location Yes
Safety Guided No
Net Weight 0.0569 lbs
Gross Weight 0.0569 lbs