RV8H-S-D24

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RV8H-S-D24 IDEC Relays, RV8H Series, Relay, SPDT, 6A, 24VDC, DIN Mount,
MFG Item Number
RV8H-S-D24

RV8H-S-D24 IDEC Relays, RV8H Series, Relay, SPDT, 6A, 24VDC, DIN Mount,

MFG Item Number
RV8H-S-D24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RV8H Series
Item #
RV8H-S-D24
Relay, SPDT, 6A, 24VDC, DIN Mount,

RV8H Series Information

  • Space‑Saving 6mm Width
  • Only 70mm in Height From DIN Rail
  • Gold‑Plated Contacts
  • Pre‑Assembled Relay and DIN Mount Socket
  • Universal Screw Terminals


Videos

Specifications

Specifications
Manufacturer Part Number RV8H-S-D24
Manufacturer IDEC
Product Series RV8H
Family Series IDEC Relays, RV8H Series
Description Relay, SPDT, 6A, 24VDC, DIN Mount, Spring Terminals
Coil Voltage 24 VDC
Contacts SPDT
Mounting DIN Rail
Termination Spring Clamp
Enclosure Plastic
Status Indicator Yes
Push-to-Test No
Diode No
Material Gold Silver Alloy on Silver
Nominal Coil Voltage 24 VDC
Safety Guided No
Net Weight 0.06 lbs
Gross Weight 0.07 lbs
Alternatives
RV8H-L-D24
RV8H-L-D24
IDEC Relays, RV8H Series