Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RW67-2D2-U057 WEG Electric Overload Relays, RW Series, Overload, 2 Pole Olr Class10 Rang
MFG Item Number
RW67-2D2-U057
RW67-2D2-U057 WEG Electric Overload Relays, RW Series, Overload, 2 Pole Olr Class10 Rang
MFG Item Number
RW67-2D2-U057
This item cannot be canceled or returned
Description
Overload Relays, RW Series
Overload, 2 Pole Olr Class10 Rang
Bimetallic Amb. Compensated Convertible Manual/Auto Reset Setting Ranges Up To 840 Amps Tripping Class 10A UL, IEC, CE Approvals RW series thermal overload relays can be directly mounted under WEG contactors, assuring electrical and mechanical operation as an open across the line starter. The RW series is a perfect compliment to the CWC and CWM contactors. All sizes provide complete motor protection offering ambient temperature compensation, phase loss sensitivity protection, and current unbalance sensitivity.
Variety of Accessories Available
Specifications
Specifications
Manufacturer Part Number
RW67-2D2-U057
Manufacturer
WEG Electric
Product Series
RW
Family Series
WEG Electric Overload Relays, RW Series
Description
Overload, 2 Pole Olr Class10 Rang
Type
Bimetallic
Current Rating
40-57 A
Poles
2
Output Contacts
1NO, 1NC
Trip Class
Class 10
Reset Type
Automatic, Manual
Connection Type
Screw Terminals
Ambient Temperature
-4-158 °F
Approvals
cUL, UL
Net Weight
0.704 lbs
Gross Weight
0.704 lbs
RW67-2D2-U057
WEG Electric Overload Relays, RW Series