Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RXM2AB1BD Square D Relays, Miniature Plug-in Relay - Zelio RXM
MFG Item Number
532750

RXM2AB1BD Square D Relays, Miniature Plug-in Relay - Zelio RXM

MFG Item Number
532750
Item Number
RXM2AB1BD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
RXM2AB1BD
Miniature Plug-in Relay - Zelio RXM

Series Information

Specifications

Specifications
Manufacturer Part Number 532750
Manufacturer Square D
Family Series Square D Relays
Description Miniature Plug-in Relay - Zelio RXM 2 C/O 24 V DC 12 A
Coil Voltage 24 VDC
Contacts DPDT
Mounting DIN Rail
Termination Plug-In
Enclosure Plastic
Status Indicator No
Push-to-Test Yes
Diode No
Material Silver Nickel Alloy
Nominal Coil Voltage 24 VDC
Current Rating 12 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.08 lbs