Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
QOU Series Information
| Manufacturer Part Number | QOU115 |
|---|---|
| Manufacturer | Square D |
| Product Series | QOU |
| Family Series | Square D Circuit Breakers, QOU Series |
| Description | CIRCUIT BREAKER |
| Poles | 1 |
| Current Rating | 15 A |
| Max Voltage | 240 VAC, 48 VDC |
| Neutral Pole | No |
| GFCI | No |
| 100% Rated | No |
| Auxiliary Switch | No |
| Shunt Trip | No |
| Undervoltage Release | No |
| Alarm Switch | No |
| UL Standard | 489 |
| Approvals | CSA, UL |
| Net Weight | 0.365 lbs |
| Gross Weight | 0.365 lbs |