RY2KS-U-DC12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RY2KS-U-DC12 IDEC Relays, RY2KS Series, Relay, DPDT, 3A, 12VDC, Latching
MFG Item Number
RY2KS-UDC12V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RY2KS-U-DC12 IDEC Relays, RY2KS Series, Relay, DPDT, 3A, 12VDC, Latching

MFG Item Number
RY2KS-UDC12V
Item Number
RY2KS-U-DC12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RY2KS Series
Item #
RY2KS-U-DC12
Relay, DPDT, 3A, 12VDC, Latching

RY2KS Series Information

  • AC and DC Coils
  • 3 Amp Contacts
  • DPDT Contacts
  • UL Recognized E55996
  • Dual Coil
The RY2KS series latching relays are widely used in instrumentation and industrial equipment. Coils are rated for continuous duty. Operated by pulse input maintains condition even during a power failure. Plug In 14 pin base styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Vibration and Shock Resistance
  • Optional Manual Check Button for Circuit Testing

Videos

Specifications

Specifications
Manufacturer Part Number RY2KS-UDC12V
Manufacturer IDEC
Product Series RY2KS
Family Series IDEC Relays, RY2KS Series
Description Relay, DPDT, 3A, 12VDC, Latching
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination 10 Pin Blade
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Material Silver Gold Plated
Enclosed Yes
Current Rating 3 A
Net Weight 0.12 lbs
Gross Weight 0.145 lbs